missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One VACUETTE™ QUICKSHIELD Complete PLUS
Completely assembled unit with QUICKSHIELD disposable safety holder with a “flash” window in the VISIO PLUS needle hub
$55.79 - $55.79
Specifications
Certifications/Compliance | CE, OSHA |
---|---|
Material | Plastic |
Product Type | Safety Tube Holder |
Sterility | Sterile |
For Use With (Equipment) | Quickshield™ Complete Plus, Visio Plus |
Catalog Number | Mfr. No. | Length (English) Needle | Length (Metric) Needle | Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Needle | Length (Metric) Needle | Size | Price | Quantity | |||
22-040-501
|
Greiner Bio-One
450235 |
1 in. | 25.4 mm | 21 G |
Pack of 30 Each for $55.79
Case of 12 Pack for $669.48 |
|
Description
- Safety shield attaches directly to the holder and is activated by pressing on a solid surface
- Hands are always behind the needle and needle is locked into the shield after activation
- Multi-drawing needle has a translucent plastic hub/view window which provides visual flash confirming vein penetration
- Individually wrapped and sterilized to ensure hygienic product delivery
- OSHA compliant
Specifications
CE, OSHA | |
Safety Tube Holder | |
Quickshield™ Complete Plus, Visio Plus |
Plastic | |
Sterile | |
4°C to 25°C |