Please login to your online account to display your discounted pricing

Greenhouse


Automatic watering makes starting seeds and bulbs easy.

Manufacturer: fisher scientific  GRS130

 View more versions of this product

Catalog No. S17624

  • / Each
 

Description & Specifications

Specifications

Product Type Fluorescent Light Unit
Width (Metric) 45.7cm
Depth (Metric) 25.4cm
Height (English) 2 in.
Quantity Each
Width (English) 18 in.
Depth (English) 10 in.
For Use With (Application) Fits in greenhouse or terraria
Height (Metric) 5cm
Includes 2 to 15w spectrum lamps