Please login to your online account to display your discounted pricing

Greenhouse


Automatic watering makes starting seeds and bulbs easy.

Manufacturer: fisher science education  GRS139

 View more versions of this product

Catalog No. S17622

  • / Each
 

Description & Specifications

Specifications

Product Type Indoor Greenhouse
Height (English) 25.5 in.
Includes 1 T1 tent and 1 GS42 moistrite kit
Depth (Metric) 41.9cm
Width (Metric) 41.9cm
Quantity Each
Depth (English) 16.5 in.
For Use With (Application) Easy storage
Height (Metric) 64.7cm
Width (English) 16.5 in.
Material Fiberglass