missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ Great White™ ECO Series™ Dyneema™ Cut-Resistant Gloves, Polyurethane Coated
Polyurethane coated gloves provide puncture and abrasion resistance, plus a secure grip in dry or wet conditions without being sticky.
$185.23 - $185.23
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Construction | Seamless Knit |
Cuff Material | Cotton Binding |
Coating Material | Polyurethane |
Color | Gray, White |
Catalog Number | Mfr. No. | Size | Glove Cuff Color | Length (English) | Length (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Glove Cuff Color | Length (English) | Length (Metric) | Price | Quantity | ||
19-152-933
|
PIP™
GP19D322L |
Large | Brown | 9.6 in. | 24.5 cm |
Dozen of 12 Each for $185.23
|
|
||
Description
- Seamless construction offers increased comfort and breathability
- Dyneema™ diamond blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips for abrasion and puncture resistance
- Secure wet/dry grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Cotton color cuff binding denotes sizing
- Washable, resistant to chemicals, water and ultraviolet light
Specifications
ANSI 4 | |
Cotton Binding | |
Gray, White | |
Dyneema™ | |
EN 388:4X42DX | |
Continuous Knit | |
G-Tek™ Great White™ ECO™ |
Seamless Knit | |
Polyurethane | |
ANSI A3 | |
Cut-resistant Gloves | |
Electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. | |
ANSI/ISEA 105-16 Level 2 |