Please login to your online account to display your discounted pricing

Graham Field Stainless-Steel Blades for Dissecting Knife Handles


Exceptionally strong and uniformly sharp

Manufacturer: feather safety razor co  NO.23

 View more versions of this product

Catalog No. 08-918-5D

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Size 23
Sterile Yes
Length (English) 1.75 in.
For Use With (Equipment) For handle sizes 4, 6
Type Blade
Material Stainless Steel
Length (Metric) 4.5cm
Accessories

Accessories for Catalog Number: 089185D

Item Mfr. No. Item Description Price Per Unit Quantity  
08-917-5
Fisherbrand™ Disposable-Blade Dissecting Knife Handles
fisherbrand™
089175
Smooth, tapered back end serves as blunt probe Each for $18.63
Pack of 10 Each for $186.30
08-924-26
Feather Safety Razor Co  DISPOSABLE BLADE REMOVER PK/10
feather safety razor co
0892426
Pack of 10 Each for $60.26