Please login to your online account to display your discounted pricing

American Educational Products Graduated Pipets


Inexpensive and sanitary way to measure liquids.

Manufacturer: american educational products  7-5010

 View more versions of this product

Catalog No. S01759

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Disposable No
Graduations 0.5mL
Product Type Graduated Pipet
Capacity (English) 0.1 oz.
Capacity (Metric) 3mL
Material Plastic
Capacity 0.1 oz., 3mL
Packaging Quantity Pack of 500