Please login to your online account to display your discounted pricing

American Educational Products Graduated Pipets


Inexpensive and sanitary way to measure liquids.

Manufacturer: american educational products  7-5011

 View more versions of this product

Catalog No. S01760

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Disposable No
Packaging Quantity Pack of 500
Capacity (English) 0.03 oz.
Capacity (Metric) 1mL
Material Plastic
Capacity 0.03 oz., 1mL
Graduations 0.25mL
Product Type Graduated Pipet