missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 597 Qualitative Folded Paper Filter- Sheet
For many routine analytical applications in different industries
Supplier: Cytiva 10311887
Description
- Medium fast filter paper
- Medium to fine particle retention
- Filters fat content for food testing
- Removes CO2, turbidity in beverage analysis
Specifications
Grade 597 Qualitative Filter Paper Standard Grade, sheet, 580 Ã 580 mm | |
Cellulose | |
Fast filter paper. Stated in a number of standards and methods [e.g., Aflatoxin determination in animal feed (BS 5766-7) and Mercury determination in sludge (EPA method 105)]. | |
Medium Fine | |
580 x 580 mm (23 x 23 in.) | |
580 mm |
Sheet | |
Medium Fast | |
Grade 588 | |
500 Pieces | |
580 mm | |
240 mm |