missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Grade 54 Quantitative Filter Paper
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
$36.05 - $930.05
Specifications
Material | High-quality cotton linters |
---|---|
Porosity | Coarse |
Airflow Rate | 3 s/100 mL/in2 |
Type | Hardened low ash |
Flow Rate | Fast |
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Format | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Format | Price | Quantity | |||
09-868B
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454110 |
Grade 54 Filter for Quantitative Analysis, Fast, 110 mm circle (100 pcs) | 110mm | Circles |
Pack of 100 Each for $106.04
|
|
09-868A
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454090 |
Grade 54 Filter for Quantitative Analysis, Fast, 90 mm circle (100 pcs) | 90mm | Circles |
Pack of 100 Each for $86.83
|
|
09-868C
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454125 |
Grade 54 Filter for Quantitative Analysis, Fast, 125 mm circle (100 pcs) | 125mm | Circles |
Pack of 100 Each for $100.80
|
|
09-868D
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454150 |
Grade 54 Filter for Quantitative Analysis, Fast, 150 mm circle (100 pcs) | 150mm | Circles |
Pack of 100 Each for $144.00
|
|
09-868F
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454055 |
Grade 54 Filter for Quantitative Analysis, Fast, 55 mm circle (100 pcs) | 55mm | Circles |
Pack of 100 Each for $36.05
|
|
09-868G
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454070 |
Grade 54 Filter for Quantitative Analysis, Fast, 70 mm circle (100 pcs) | 70mm | Circles |
Pack of 100 Each for $51.37
|
|
09-868J
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454240 |
Grade 54 Filter for Quantitative Analysis, Fast, 240 mm circle (100 pcs) | 240mm | Circles |
Pack of 100 Each for $257.54
|
|
09-868L
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454320 |
Grade 54 Filter for Quantitative Analysis, Fast, 320 mm circle (100 pcs) | 320mm | Circles |
Pack of 100 Each for $346.73
|
|
09-868N
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454500 |
Grade 54 Filter for Quantitative Analysis, Fast, 500 mm circle (100 pcs) | 500mm | Circles |
Pack of 100 Each for $744.45
|
|
09-868P
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454917 |
Grade 54 Quantitative Filter Paper Hardened Low Ash, sheet, 460 × 570 mm | Sheets |
Pack of 100 Each for $930.05
|
|
09-868H
|
Cytiva (Formerly GE Healthcare Life Sciences)
1454185 |
Grade 54 Filter for Quantitative Analysis, Fast, 185 mm circle (100 pcs) | 185mm | Circles |
Pack of 100 Each for $120.07
|
|
Description
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
- Acid-treated for high wet-strength and chemical resistance
- Large nominal particle retention rating of 22µm
- Fast filtration speed (Herzberg filtration speed 39 s)
- High purity (0.015% ash maximum)
- Compatible with Büchner funnel or Hirsch funnel applications
Specifications
High-quality cotton linters | |
3 s/100 mL/in2 | |
Fast | |
22μm | |
185μm |
Coarse | |
Hardened low ash | |
Grade 54 | |
185 μm |