missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 1573-1/2 Qualitative Filter Papers
A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573
Supplier: Cytiva 10314745
Description
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Specifications
Grade 1573 ½ Qualitative Filter Paper Folded (Prepleated), 150 mm | |
Cellulose | |
12 to 25 μm | |
Fast | |
Grade 1573 ½ | |
5.9 in. |
Disc | |
25 μm | |
Approx. 25 s | |
A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573 | |
170 μm | |
150 mm |