Please login to your online account to display your discounted pricing

Grace™ Vydac™ 208 MS C8 Analytical HPLC Columns

Analytical columns with excellent resolution, sensitivity and recovery

Manufacturer: grace™  ALT208MS5415

 View all options for this product

Catalog No. 07-650-027


Description & Specifications


Column Type Vydac™ 208 MS C8
For Use With LC/MS separation
Type HPLC Column
Carbon Load 5%
USP Type L7
Endcapped Yes
Packing Material Vydac™ 208 MS C8
Particle Shape Spherical
Particle Size 5μm
Pore Size 300Å
Stationary Phase Vydac™ 208 MS C8
Surface Area 70m2/g
Film Thickness 5μm
Length (Metric) 150mm
Support Material Silica
Technique Reverse phase HPLC
Diameter (Metric) Inner 4.6mm
Phase Polymeric

  • Unique selectivity reveals peaks otherwise masked by other columns
  • Excellent peak shape with little or no TFA
  • High protein recoveries make scale-up easy