Please login to your online account to display your discounted pricing

Gosselin™ Sterile Polypropylene Straight Containers with Red Polyethylene Caps

Quality sampling tools for secure sample retrieval and shipment

Manufacturer: gosselin/corning inc  TP52-001

 View all options for this product

Catalog No. 07-201-937


Description & Specifications


Closure Color Red
Sterile Yes
Material Clear Polypropylene
Cap Type Red polyethylene leakproof screw cap
Capacity (English) 4.22 oz.
Capacity (Metric) 125mL
Diameter (Metric) Outside 52mm
Height (Metric) 74mm
Capacity 4.22 oz., 125mL
Tip Material Polyethylene

  • Injection molded polypropylene
  • Leakproof red polyethylene screw cap
  • Assured Sterile 10-3