Please login to your online account to display your discounted pricing

Gosselin™ Sterile Polypropylene Straight Containers

Quality sampling tools for secure sample retrieval and shipment

Manufacturer: gosselin/corning inc  FL7005

 View all options for this product

Catalog No. 07-201-935


Description & Specifications


Sterile Yes
Material Natural Polypropylene
Cap Type Auto-stable hinged cap
Capacity (English) 2.3 oz.
Capacity (Metric) 70mL
Diameter (Metric) Outside 35mm
Height (Metric) 80mm
Capacity 2.3 oz., 70mL

  • Injection molded polypropylene
  • Leakproof, No cross contamination risks
  • Auto-stable hinged cap
  • Shock resistant
  • Assured Sterile 10-3
  • Sized to provide adequate volume for milk sampling