missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ S-Blender-1A

High performance blender for microbiology samples preparation.

Manufacturer:  Corning™ SBLENDER1A

Catalog No. 07-201-945



Description

Description

  • Suitable for a range of sample dilutions between 80 to 400mL
  • Ensures quick and accurate blending of any sample including food, agricultural, chemical and cosmetic

 

Easy to clean:
  • Removable stainless steel paddles
  • Autoclavable paddles and door
  • Removable blending chamber
  • Integrated waste drawer

 

Adjustable speed, time, and blending strength:
  • Blending capacity: 80 to 400 mL bags
  • Digital control, keypad, and LCD display
  • Remaining time display
  • Program setting mode (9 programs)
  • Adjustable timer: 10 seconds to 210 seconds or continuous
  • Adjustable speed (strokes/min): slow (450), normal (550), and fast (650)

 

Other Features:
  • Low noise level (51dbA)
  • Protection of the motor and machinery: electronic circuit breaker, no access to the chamber during operation, door-activated start/stop
  • Warranty: 3 years
Specifications

Specifications

High Performance Blender
Blending of any sample including food, agricultural, chemical and cosmetic
Low (51dbA)
80 to 400mL bags
Adjustable speed (strokes/min): slow (450), normal (550), and fast (650)
Documents