missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Autoclavable Blender Bags
For autoclaving contaminated products safely
Manufacturer: Corning™ SA1401
Description
- Polypropylene (PP) resistant bags
- Thermal resistance 134°C
- Transparent
Specifications
23.62 in. | |
500/Cs. | |
Autoclavable | |
14L | |
Clinical, dairy, environment, industries, microbiology | |
40μm | |
40 cm |
60 cm | |
500/Pk. | |
3.69 gal. | |
Natural | |
PP (Polypropylene) | |
15.74 in. |