Please login to your online account to display your discounted pricing

Thermo Scientific™ Gold Seal™ Rite-On™ Frosted Microslides


Label slides quickly and easily with these frosted Microslides, made from hard, colorless, noncorrosive glass and frosted on one end for easy marking.

Manufacturer: thermo scientific™  ER3052

 View more versions of this product

Catalog No. 12-518-104

  • / Gross of 144 Each
  • / Case of 25 Gross
 

Description & Specifications

Specifications

Width (Metric) 25mm
Thickness (Metric) 1.2mm
Color Frosted
Length (Metric) 75mm
Description Frosted on both sides
Size 3 x 1 in.
Frosted Both sides
Item Description Frosted both sides; 1.1 to 1.3mm thick

Label slides quickly and easily with Thermo Scientific™ Gold Seal™ Rite-On™ Frosted Microslides, made from hard, colorless, noncorrosive glass and frosted on one end for easy marking.

  • 3052-002 is an extra-strength slide
  • One end has 3/4″ (19mm) white ceramic ink frosting
  • Slides are precleaned and ready to use
  • Boxes convert to slide files

Accessories

Accessories for Catalog Number: 12518104

Item Mfr. No. Item Description Price Per Unit Quantity