Please login to your online account to display your discounted pricing

Thermo Scientific™ Gold Seal™ Plain Microscope Slides


Mount specimens on Thermo Scientific™ Gold Seal™ Plain Microscope Slides, made from the finest white sheet glass, where each slide is selected for uniform quality.

Manufacturer: thermo scientific™  ER3010002H

 View more versions of this product

Catalog No. 12518100A3

  • / Gross of 144 Each
  • / Case of 25 Gross
 

Description & Specifications

Specifications

Description Gold Seal Plain Slide
Thickness (Metric) 1mm
Writing Surface No Tab - 100% Plain Slide
Edges Ground
Length (English) 3 in.
Width (English) 1 in.
Corner Style 90°
Dimensions (L x W) 3 x 1 in.
Packaging Quantity 72 slides per box, 50 boxes per case

Mount specimens on Thermo Scientific™ Gold Seal™ Plain Microscope Slides, made from the finest white sheet glass, where each slide is selected for uniform quality.  Gold Seal Plain Microscope Slides are made from hard, colorless, noncorrosive glass.

Accessories

Accessories for Catalog Number: 12518100A3

Item Mfr. No. Item Description Price Per Unit Quantity  
03-448-6
Fisherbrand™ Colored ABS 25 Place Slide Boxes
fisherbrand™
HS15989MF
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage. Each for $6.36
Case of 72 Each for $457.92