Please login to your online account to display your discounted pricing

Thermo Scientific™ Gold Seal™ Physician's Pack Microslides


Perfect in small labs or doctors' offices, Gold Seal™ Physician's Pack Microslides are available in frosted or unfrosted models.

Manufacturer: thermo scientific™  ER3054

 View more versions of this product

Catalog No. 12-518-106A

  • / Gross of 144 Each
  • / Case of 25 Gross
 

Description & Specifications

Specifications

Thickness (Metric) 1mm
Color Plain
Frosted No
Length (Metric) 75mm
Width (Metric) 25mm

Perfect in small labs or physicians' offices, Gold Seal™ Physician's Pack Microslides are available in frosted or unfrosted models.

  • Packed in Moistur-Barrier™ carton
  • 1mm thick

Accessories

Accessories for Catalog Number: 12518106A

Item Mfr. No. Item Description Price Per Unit Quantity  
03-448-6
Fisherbrand™ Colored ABS 25 Place Slide Boxes
fisherbrand™
HS15989MF
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage. Each for $6.36
Case of 72 Each for $457.92