Please login to your online account to display your discounted pricing

Thermo Scientific™ Gold Seal™ Beveled Microslides


Produce margin-free smears on Thermo Scientific™ Gold Seal™ Beveled Microslides, whose diamond-ground beveled edges allow for easy handling.

Manufacturer: thermo scientific™  ER3061002

 View more versions of this product

Catalog No. 12-518-100D

  • / Gross of 144 Each
  • / Case of 25 Gross
 

Description & Specifications

Specifications

Corner Style 45° clipped corners
Dimensions (L x W) 3 x 1 in.
Packaging Quantity 72 slides per box, 50 boxes per case
Writing Surface No Tab - 100% Plain Slide
Edges Beveled
Thickness (Metric) 1mm
Color Plain
Width (Metric) 25mm
Frosted No
Item Description Plain glass; 3 x 1 in.
Length (Metric) 75mm

Mount specimens on Thermo Scientific™ Gold Seal™ Plain Microscope slides, made from the finest white sheet glass, where each slide is selected for uniform quality. Gold Seal Plain Microscope slides are made from hard, colorless, noncorrosive glass. All slides feature ground and polished edges that allow for easy handling.

All finished slides are sealed with a desiccant in an air tight, lint-free, hermetically sealed Moistur-Barrier™ package, keeping slides dry during shipping and storage.

  • In plain glass or frosted at one end on both sides
  • Pure white glass for better light transmission; clipped corners; 1mm thick
  • Optimum feathering; easy on fingers in handling

Ordering Information:

Packed in Moistur-Barrier carton for optimum slide performance.