Please login to your online account to display your discounted pricing

Thermo Scientific™ Gold Seal™ Beveled Microslides


Produce margin-free smears on Thermo Scientific™ Gold Seal™ Beveled Microslides, whose diamond-ground beveled edges allow for easy handling.

Manufacturer: thermo scientific™  ER3062

 View more versions of this product

Catalog No. 12-518-104B

  • / Case of 3600 Each
 

Description & Specifications

Specifications

Thickness (Metric) 1mm
Color Frosted
Width (Metric) 25mm
Size 3 x 1 in.
Frosted Yes
Item Description Frosted; Size: 3 x 1 in.
Length (Metric) 75mm

Mount specimens on Thermo Scientific™ Gold Seal™ Plain Microscope slides, made from the finest white sheet glass, where each slide is selected for uniform quality. Gold Seal Plain Microscope slides are made from hard, colorless, noncorrosive glass. All slides feature ground and polished edges that allow for easy handling.

All finished slides are sealed with a desiccant in an air tight, lint-free, hermetically sealed Moistur-Barrier™ package, keeping slides dry during shipping and storage.

  • In plain glass or frosted at one end on both sides
  • Pure white glass for better light transmission; clipped corners; 1mm thick
  • Optimum feathering; easy on fingers in handling

Ordering Information:

Packed in Moistur-Barrier carton for optimum slide performance.

Accessories

Accessories for Catalog Number: 12518104B

Item Mfr. No. Item Description Price Per Unit Quantity