missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ Fortis500™ Extended Cuff Nitrile Gloves
Extended cuff nitrile exam gloves provide extra protection in demanding and high-risk environments. The accelerator-free nitrile glove is thicker than typical exam gloves for increased puncture and abrasion resistance, and is chemotherapy and Fentanyl Citrate permeation tested.
Supplier: Hourglass International™ HG500
Description
- Made from LOW DERMA technology
- Accelerator-free nitrile for reduced risk of allergic contact dermatitis
- Fentanyl resistant
- Chemotherapy drug permeation tested
- Not made with dithiocarbamates, thiurums or mercaptobenzothiazoles
- Extended cuff length for extra wrist and forearm protection
- Textured fingertips for a secure grip
- Matte-black color reduces eye strain and makes contaminants more visible
- Powder free
- Ambidextrous
Specifications
ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600, USP 800 | |
Yes | |
Healthcare, Laboratory, Industrial | |
Single-use | |
5.5 mil | |
Yes | |
3.9 mil | |
Powder Free | |
5.5 mil | |
JKPT | |
500 | |
Fortis500 | |
10.5 in. |
EN455 | |
Yes | |
Black | |
Partially Textured | |
0.14 mm | |
Nitrile | |
0.10 mm | |
X-Small | |
0.14 mm | |
Yes | |
100/Box | |
33 Mpa | |
26.5 cm |