missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Globe Scientific Polystyrene Funnels

$84.69 - $84.69

Specifications

Angle 60° Tapered
Diameter (English) Outer Stem 0.16 in.
Diameter (Metric) Outer Stem 4.3cm
Material Polystyrene
Includes Reinforced rims and inside fluting
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Width (English) Height (English) Length (English) Stem Price Quantity  
Catalog Number Mfr. No. Width (English) Height (English) Length (English) Stem Price Quantity  
22-170-154 Globe Scientific Inc
8302**
2.5 in. 3.07 in. 1.18 in. Pack of 100 Each for $84.69
Case of 6 Pack for $508.14
22-170-158 Globe Scientific Inc
8301
2.16 in. 2.7 in. 0.98 in. Pack of 100 Each for $84.69
Case of 6 Pack for $508.14
Specifications Description & Specifications

Specifications

60° Tapered
4.3cm
Reinforced rims and inside fluting
0.16 in.
Polystyrene