missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Low-Profile Grip Racks
Designed with rubber grips to hold test tubes in place when decanting liquid
$49.41 - $50.09
Specifications
Product Type | Low-Profile Test Tube Grip Rack |
---|---|
Holds | Tubes (17 mm) |
Material | Polypropylene |
Positions | 50 |
Length (Metric) | 25.4 cm |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
22-171-695
|
Globe Scientific
456920 |
Blue |
Each for $49.41
|
|
|||||
22-171-696
|
Globe Scientific
456921 |
Orange |
Each for $50.09
|
|
|||||
Description
Designed with rubber grips to hold test tubes in place when decanting liquid
- Low profile design for easy viewing of labels on tubes
- Holds tubes of various sizes up to 17mm diameter with 50-place (5 x 10 configuration)
- Autoclavable
- Available in two colors: Blue and orange
- Dimensions: 10 x 5.5 x 2 in. (254 x 140 x 51mm)
Specifications
Low-Profile Test Tube Grip Rack | |
Polypropylene | |
25.4 cm | |
14 cm | |
2 in. |
Tubes (17 mm) | |
50 | |
10 in. | |
5.5 in. | |
17 mm |