missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Low-Profile Grip Racks
Designed with rubber grips to hold test tubes in place when decanting liquid
Supplier: Globe Scientific 456920
Description
Designed with rubber grips to hold test tubes in place when decanting liquid
- Low profile design for easy viewing of labels on tubes
- Holds tubes of various sizes up to 17mm diameter with 50-place (5 x 10 configuration)
- Autoclavable
- Available in two colors: Blue and orange
- Dimensions: 10 x 5.5 x 2 in. (254 x 140 x 51mm)
Specifications
Low-Profile Test Tube Grip Rack | |
Blue | |
Polypropylene | |
Rectangle | |
10 x 5.5 x 2 in. (25.4 x 14 x 5.1cm) | |
10 in. | |
5.5 in. | |
2 in. | |
17 mm |
Autoclavable | |
Tubes (17 mm) | |
50 | |
2 | |
25.4 cm | |
14 cm | |
5.1 cm | |
17 mm |