missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Graduated Transfer Pipets
Comes with 7mL, large bulb
$34.63 - $34.63
Specifications
Graduated | Yes |
---|---|
Material | LDPE |
Bulb Draw (Metric) | 3.2 mL |
Volume (Metric) | 7 mL |
Drops/mL | 20 |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
22-170-404 |
Globe Scientific
135030 |
5000/Cs. |
Pack of 500 Each for $34.63
Case of 10 Pack for $346.30 |
|
Description
- Made from LDPE
- Graduated up to 3mL
- 6.3 in. (160mm) long
- Chemically resistant to dilute and concentrated acids, alcohols, bases and esters
- Non-sterile and non-autoclavable
Specifications
Yes | |
3.2 mL | |
20 |
LDPE | |
7 mL | |
Non-sterile |