missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ GlobalMark™ Two Color Labeling Ribbons With Panel
GlobalMark™ Printer Ribbonstony are super-tough, smear-proof GlobalMark™ ribbons that ensure your printed text lasts for years outdoors and in industrial environments.
$246.48 - $246.48
Specifications
For Use With (Application) | Printed text lasts for years outdoors and in industrial areas |
---|---|
For Use With (Equipment) | GlobalMark™ printer |
Length (Metric) | 60 m |
Product Type | Two Color Labeling Ribbon |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Color | Size (Metric) Panel | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size (Metric) Panel | Price | Quantity | ||||
19-201-231
|
Brady™
BRD76762 |
Red | 400 mm L |
Each for $246.48
|
|
Description
- 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and "click" right into place
Specifications
Printed text lasts for years outdoors and in industrial areas | |
60 m | |
1 Ea. |
GlobalMark™ printer | |
Two Color Labeling Ribbon | |
105 mm |