missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Two-Neck Distillation Flask

Glass two-neck distillation flask features one oblique neck, screw threading in both necks, and standard socket size. Made with high quality borosilicate 3.3 glass, durable with low temperature gradient. Flask connects firmly to other glassware with the help of screw thread joints.

Supplier:  Eisco™ CH01008E

 View more versions of this product

Catalog No. S41133


Only null left
Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • Features 2 necks, round bottom, and screw thread neck
  • 1 oblique neck
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

Clear
10.79 cm
Borosilicate Glass (3.3)
6.5 in.
11 cm
Rounded
11 cm
Reusable
Narrow
Round
Screw thread
500 mL
Heating / Holding Liquids
16 cm
Distilling Flasks
24/29
Autoclavable
No
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions