missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Glass Tubing

Laboratory tubing with standard wall.

Manufacturer:  Fisher Scientific C234070EMD

 View more versions of this product

Catalog No. S37608D




Description

Description

  • High softening point
  • Low coefficient of expansion
  • Great mechanical strength
  • Wall tolerance: ±0.1mm
  • Comes in 4 ft. (1.2m) lengths

Specifications

Specifications

U.S. pharmacopoeia
0.27 in.
48 in.
1 mm
2885°F
±0.1mm
Pyrex Glass
7 mm
1219 mm
Standard Wall Tubing
1252°C
Documents
Accessories