Please login to your online account to display your discounted pricing

Glass Tubing


Laboratory tubing with standard wall.

Manufacturer: fisher science education  C234060EMD

 View more versions of this product

Catalog No. S37608C

  • / Pack of 11 Each
  • / Case of 25 Pack
 

Description & Specifications

Specifications

Product Type Standard Wall Tubing
Working Temperature (Metric) 1252°C
Material Pyrex™
Certifications/Compliance U.S. pharmacopoeia
Working Temperature (English) 2885°F
Diameter (Metric) Outer 6mm
Length (Metric) 1219mm
Thickness 1mm
Tolerance ±0.1mm
Diameter (English) Outer 0.23 in.
Length (English) 48 in.
Accessories

Accessories for Catalog Number: S37608C

Item Mfr. No. Item Description Price Per Unit Quantity  
11-340
Griffin-Type Glass Tubing Cutter
humboldt inc
HUMH13520
Strong cutter is corrosion resistant Each for $39.79