missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Scientific Cell Company Glass Filters for Testing Photometric Accuracy
For testing the photometric accuracy.
$1,947.55 - $2,016.98
Specifications
Type | Glass Filter |
---|---|
Includes | DAkkS calibration certificate |
Includes: DAkkS calibration certificate
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity | |||||
14-397-503
|
Scientific Cell Company
666F2 |
Testing photometric accuracy (0.25 Abs) |
Each for $1,947.55
|
|
14-397-505
|
Scientific Cell Company
666F3 |
Testing photometric accuracy (0.5 Abs) |
Each for $2,016.98
|
|
Description
- Certified at wavelengths: 440, 465, 546.1, 590, 635nm slit width
- 1nm serial no.
- Type: Solid
- Individual filter
- Light Path: Neutral Density
- Packed in high-quality storage case
Specifications
Glass Filter | |
DAkkS calibration certificate |