missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Glass Fiber (GF) Pre-filters
Use as a depth filter for larger totally filterable volumes. Sartorius Glass Fiber (GF) Pre-filters are made of borosilicate glass microfibers and are ideal for use as a pre-filter in clarification and sterile filtration. Available in a range of filter disc diameters.
$118.24 - $483.85
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Format | Disc |
Material | Borosilicate Glass Microfiber |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
14-555-438
|
Sartorius
13400127K |
12.7 cm |
Pack of 50 Each for $160.95
|
|
|||||
14-555-443
|
Sartorius
1340042Q |
4.2 cm |
Pack of 500 Each for $245.41
|
|
|||||
14-555-440
|
Sartorius
1340013S |
1.3 cm |
Pack of 200 Each for $158.97
|
|
|||||
14-555-448
|
Sartorius
134007979K |
7.9 cm |
Pack of 50 Each for $237.46
|
|
|||||
14-555-437
|
Sartorius
13400124K |
12.4 cm |
Pack of 50 Each for $160.95
|
|
|||||
14-555-439
|
Sartorius
13400130K |
13 cm |
Pack of 50 Each for $160.95
|
|
|||||
14-555-444
|
Sartorius
1340047Q |
4.7 cm |
Pack of 500 Each for $273.22
|
|
|||||
14-555-436
|
Sartorius
13400100K |
10 cm |
Pack of 50 Each for $118.24
|
|
|||||
14-555-446
|
Sartorius
1340050Q |
5 cm |
Pack of 500 Each for $483.85
|
|
|||||
14-555-445
|
Sartorius
134004949K |
4.9 cm |
Pack of 50 Each for $222.54
|
|
|||||
14-555-441
|
Sartorius
1340020S |
2 cm |
Pack of 200 Each for $118.24
|
|
|||||
14-555-447
|
Sartorius
134006363K |
6.3 cm |
Pack of 50 Each for $231.49
|
|
|||||
Description
The major use of the glass microfiber filter disc is as a depth prefilter in clarification and sterile filtration. As a prefilter, it is placed directly on top of a membrane filter. The prefilter diameter must be the one specified for the chosen holder; larger diameters will intrude under the sealing ring of the holder and cause leakage.- Manufactured with a hydrophillic acrylic binder for defined strength
- Has a high particle loading capacity for filtering relatively dirty liquids
- Mechanically and chemically stable, with a temperature resistance up to 220°C
- Other filter characteristics:
- Weight: 73g/m2
- Extractable content in isopropanol: 1.54%
- Extractable content in water: 1.12%
- Pressure drop at 5.3cm/sec: 0.363kPa
- Total throughput at 1bar: 320mL/min./cm2
Specifications
Autoclavable | |
Disc | |
Non-sterile | |
Used as a depth prefilter high particle loading capacity | |
Hydrophilic | |
220°C |
White | |
Borosilicate Glass Microfiber | |
295 to 381mL/min. | |
13400 | |
428°F | |
550 μm |