Please login to your online account to display your discounted pricing

Thermo Scientific™ GLACIER Series G50 Ultra-Low Refrigerated Circulators

These Ultra-Low Refrigerated Circulators are cost effective with extreme temperature performance, offering high heating and cooling capacities for rapid heat-up and cool-down.

Specifications

Certifications/Compliance CE / UL
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20cm
Cooling Capacity 900w at 20°
Dimensions (L x W x H) Exterior 21.5 x 16.5 x 32 in. (55 x 41.5 x 81cm)
View More Specs
Products
Catalog Number Mfr. No. Control Hertz Voltage Price Quantity    

13-874-908

 
thermo scientific™
HAK1566509
AC200 50/60Hz 200 to 230V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-874-909

 
thermo scientific™
HAK1576509
PC200 50/60Hz 200 to 230V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance CE / UL
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20cm
Cooling Capacity 900w at 20°
Dimensions (L x W x H) Exterior 21.5 x 16.5 x 32 in. (55 x 41.5 x 81cm)
Temperature Range (Metric) -50° to +200°C
Height (English) Exterior 32 in.
Height (Metric) Exterior 81cm
Length (English) Exterior 21.5 in.
Length (English) Interior 7.9 in.
Length (Metric) Exterior 55cm
Length (Metric) Interior 20cm
Net Weight (English) 117 lb.
Net Weight (Metric) 53kg
Volume (Metric) Max. Bath 10 to 13L
Width (English) Exterior 16.5 in.
Width (English) Interior 11.2 in.
Width (Metric) Exterior 41.5cm
Width (Metric) Interior 28.5cm

The Thermo Scientific™ GLACIER Series G50 Ultra-Low Refrigerated Circulators are cost effective and offer extreme temperature performance. These circulators deliver high heating and cooling capacities for rapid heat-up and cool-down times. Fitted with adjustable castors, drainport and handles, it's a perfect fit for any environment. Available heated top plate prevents condensation and icing at low temperatures.

  • Suitable for external temperature applications with simultaneous operation in the bath tank
  • Deliver high heating and cooling capacities for rapid heatup and cool down times
  • Fitted with adjustable casters, drain port, and handle
  • Heated top plate prevents condensation and icing at low temperatures

Includes:

Communication cables, bridge with gasket & thumbscrews, 8 and 12mm hose barbs with clamps, external circulation plumbing, 6ft. power cord, sealed work area cover, 3-year warranty

Recommended for:

  • Jacketed reaction vessels
  • Material testing
  • Analytical instrumentation
  • Calibration
  • Condensers
  • Crystallization