missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ TOWERPACK™ Refill System
Differentiates tip models with color-coded racks and indicates the compatible Gilson pipet models. Gilson™ PIPETMAN™ TOWERPACK™ Refill System is available in autoclavable and sterilized versions.
Supplier: Gilson™ F167104
Description
- Color-coded racks to differentiate tip models and indicate the compatible Gilson™ pipet models
- Available in autoclavable and sterilized versions
- Fits Universal Reload box (Cat. No. F167100G, available separately)
- Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Specifications
100 to 1000 μL | |
Non-sterile | |
Autoclavable | |
10.7 cm | |
Tower Pack™ Pipet Refill System | |
Single-use | |
Polypropylene |
Non-filtered | |
Clear | |
4.21 in. | |
Blister Refill | |
Blue | |
D1000 100 to 1000μL 66mm L Pipetman™ Diamond™ pipet tips |