missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Gilson™ PIPETMAN™ Tipack™ Filter Tips

Designed to meet the most stringent demands in various fields and applications such as PCR, molecular biology and cell technology. Gilson™ PIPETMAN™ Tipack™ Filter Tips are designed, developed, and manufactured in order to fit Gilson pipettes perfectly. They play a critical role in preventing aerosol-borne contamination.

Manufacturer:  Gilson™ F171403

 View more versions of this product

Catalog No. F171403G


 

Specifications

Description

Tips, Filter; Gilson PIPETMAN Tipack; Model: DF100ST; Gamma rays sterilized; Volume: 10 - 100μL; Length (Tip): 51mm; 10 Tipacks of 96 racked tips

  • Optimized geometry and pure polypropylene material ensure complete dispensing for consistent results.
  • Guarantees accuracy and precision.
  • No risk of contamination: Tips are manufactured in a clean room.
  • Gamma ray sterilized: Indicator dots used on Gilson's products undergo an irreversible color change upon sterilization.
  • Guaranteed free of DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
  • Full traceability from the mold to the bench guaranteed.
  • Easy identification with color-coded packaging.
Description & Specifications

Specifications

10 to 100μL
DF100ST
10 Tipacks of 96 Racked Tips
Sterile
Filter
5.1cm