Please login to your online account to display your discounted pricing

Gilson™ PIPETMAN™ Diamond™ Blister Refill Non-Filtered Pipette Tips


Performance tips: the quickest way to refill empty Tipack boxes and Reload blocks for PIPETMAN and PIPETMAX pipettors

Manufacturer: gilson™  F172501

 View more versions of this product

Catalog No. F172501G

  • / Pack of 960 Each
 

Description & Specifications

Specifications

Material Polypropylene
Packaging 10 blister refills of 96 racked tips
For Use With (Equipment) PIPETMAN
Sterility Sterile
Autoclavable Yes
Model D1000ST
Volume (Metric) 100 to 1000μL

  • Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack
  • Uses 45% less plastic than a regular rack box
  • Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving
  • Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing
  • Two solid sealing ring provide a perfect seal
  • Ergonomic tip fitting: matching pipettor and tips reduces strain to fit and eject tips
  • Fully traceable from mold to bench
  • Graduated volume markers make it easy to visually check the volume aspirated
  • Color-coded to differentiate tip models and indicate compatible Gilson pipetter models
  • Available autoclavable or γ-ray sterilized

Sterilized Refills

  • Sterilization date guaranteed for five years
  • Irradiated by γ-rays for more efficient sterilization
  • Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals

10 Blister Refills of 96 racked tips