missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ DIAMOND™ Blister Refill Filtered Pipette Tips
PIPETMAN™ Diamond™ Performance Filter Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipetters.
Supplier: Gilson™ F172503
Description
- Designed, developed and manufactured to fit Gilson pipetters perfectly.
- Ensure optimal performance of your PIPETMAN pipetter across the full volume range.
- Play a critical role in preventing aerosol-borne contamination.
- Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
- Uses 45% less plastic than a regular rack box.
- Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
- Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
- Two solid sealing rings provide a perfect seal
- Ergonomic tip fitting: matching pipetter and tips reduces strain to fit and eject tips.
- Fully traceable from mold to bench.
- Graduated volume markers make it easy to visually check the volume aspirated.
- Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
- Available autoclavable or gamma-ray sterilized.
Sterilized Refills:
- Sterilization date guaranteed for five years.
- Irradiated by gamma-rays for more efficient sterilization.
- Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
Order Info
10 Blister Refills of 96 racked tips
Specifications
20 to 200 μL | |
Sterile | |
Autoclavable | |
2.01 in. | |
Rack | |
Yellow | |
Gilson Pipetman | |
Pipetman Diamond | |
Certified Quality |
Filtered | |
Clear | |
DFL200 | |
5.12 cm | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |