Please login to your online account to display your discounted pricing

Gilson™ PIPETMAN™ Diamond™ Blister Refill Filtered Pipette Tips


Performance filter tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipetters

Manufacturer: gilson™  F172603

 View more versions of this product

Catalog No. F172603G

  • / Pack of 960 Each
 

Description & Specifications

Specifications

Product Type Filter Tip
Material Polypropylene
Length (English) 2.61 in.
Length (Metric) 6.65cm
For Use With (Equipment) PIPETMAN
Sterility Sterile
Autoclavable Yes
Model DFL1000
Packaging Rack
Volume (Metric) 100 to 1000μL

  • Designed, developed and manufactured to fit Gilson pipetters perfectly
  • Ensure optimal performance of your PIPETMAN pipetter across the full volume range
  • Play a critical role in preventing aerosol-borne contamination
  • Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack
  • Uses 45% less plastic than a regular rack box
  • Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving
  • Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing
  • Two solid sealing rings provide a perfect seal
  • Ergonomic tip fitting: matching pipetter and tips reduces strain to fit and eject tips
  • Fully traceable from mold to bench
  • Graduated volume markers make it easy to visually check the volume aspirated
  • Color-coded to differentiate tip models and indicate compatible Gilson pipetter models
  • Available autoclavable or γ-ray sterilized

Sterilized Refills

  • Sterilization date guaranteed for five years
  • Irradiated by gamma-rays for more efficient sterilization
  • Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals

10 Blister Refills of 96 racked tips