missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ MICROMAN™ E Capillary Pistons
MICROMAN™ E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.
Supplier: Gilson™ GFF148415
Description
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for Gilson™ MICROMAN™ E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
Specifications
10 to 100 μL | |
Sterile | |
Autoclavable | |
5.35 in. | |
Box | |
192 Pk. | |
Single-use | |
Polypropylene |
Non-filtered | |
Clear | |
CP100ST | |
41.8 mm | |
Box | |
Capillary Piston | |
Gilson Microman | |
Certified Quality |