missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ EXPERT™ Universal TOWERPACK™ Racked Pipette Tips Reload System
Be green, save space: snaps tips into place in seconds with just one hand using the EXPERT™ Universal TOWERPACK™ Racked Pipette Tips Reload System.
$63.84 - $63.84
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
Format | Refill |
Catalog Number | Mfr. No. | Length (English) | Color | Graduations | Model | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Color | Graduations | Model | Price | Quantity | ||
F1732052G
|
Gilson™
F1732052 |
1.78 in. | Red | 2, 5, 10μL | EL10 |
Pack of 960 Each for $63.84
Case of 4 Pack for $255.36
|
|
||
F1733052G
|
Gilson™
F1733052 |
2 in. | Yellow | 10, 50, 100μL | E200 |
Pack of 960 Each for $63.84
Case of 4 Pack for $255.36
|
|
||
F1735052G
|
Gilson™
F1735052 |
4 in. | Blue | 200, 500, 1000μL | E1000 XL |
Pack of 768 Each for $63.84
Case of 4 Pack for $255.36
|
|
||
F1736052G
|
Gilson™
F1736052 |
2.28 in. | Green | 2, 5, 10μL | E300 |
Pack of 960 Each for $63.84
Case of 4 Pack for $255.36
|
|
||
Description
Reload system gives you easy access to 10 layers of tips that easily snap into the TIPACK boxes.
- Fit leading pipetter brands.
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space.
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing.
- Offer consistent performance.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens.
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing.
- Clear packaging allows easy tip identification.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters.
- Feature graduations at varying volumes allowing for quick checks when aspirating samples.
- Economical and easy to use.
Specifications
Non-filtered | |
Not Autoclavable | |
Refill | |
Single-use | |
Yes | |
Inert Polymer |
Non-sterile | |
DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free | |
Pipette Tips Reload System | |
Universal Fit | |
EXPERT Universal TOWERPACK | |
Certified Quality |