missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Gilson™ EXPERT™ Universal TOWERPACK™ Racked Pipette Tips Reload Kit

Be green, save space: snaps tips into place in seconds with just one hand with tips plus Tipack boxes

Manufacturer:  Gilson™ F1732061

 View more versions of this product

Catalog No. F1732061G


 

Specifications

Description

Tips, Pipette; Gilson; EXPERT Universal Fit Pipette Tips; Racked TowerPack Reload Kit; Color Code: Red; Model: EL10; Volume: 0.1 to 10uL; 45.34mm; Graduations at 2, 5 and 10uL; 10 empty Tipacks; 960 Tips

Gives you easy access to 10 layers of tips that easily snap into the Tipack boxes.

  • Fit leading pipetter brands
  • Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space
  • Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing
  • Offer consistent performance
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens.
  • Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing
  • Clear packaging allows easy tip identification
  • Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters
  • Feature graduations at varying volumes allowing for quick checks when aspirating samples
  • Economical and easy to use

  • TowerPack Kits: 960 Tips/Pk., 10 empty Tipack boxes
  • E1000 XL TowerPack Kit: 768 Tips/Pk., 8 empty Tipack Boxes

Description & Specifications

Specifications

Expert™ Tip
Nonsterile
2, 5, 10μL
Standard
Tower Pack Racked
4.53cm
Universal
0.1 to 10μL
Red
EL10
Inert Polymer
1.78 in.
DNase/RNase-free, Non-pyrogenic, Human gDNA and PCR inhibition-free