missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ EXPERT™ Universal TOWERPACK™ Racked Pipette Tips Reload Kit
Be green, save space: snaps tips into place in seconds with just one hand with EXPERT™ Universal TOWERPACK™ Racked Pipette Tips Reload Kit plus TIPACK boxes.
Supplier: Gilson™ F1736061
Description
Gives you easy access to 10 layers of tips that easily snap into the TIPACK boxes.
- Fit leading pipetter brands.
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space.
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing.
- Offer consistent performance.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens.
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing.
- Clear packaging allows easy tip identification.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters.
- Feature graduations at varying volumes allowing for quick checks when aspirating samples.
- Economical and easy to use.
- TowerPack Kits: 960 Tips/Pk., 10 empty TIPACK boxes
- E1000 XL TowerPack Kit: 768 Tips/Pk., 8 empty TIPACK Boxes
Specifications
1 to 300 μL | |
Non-sterile | |
Autoclavable | |
2.28 in. | |
DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free | |
Extended Length | |
Single-use | |
Yes | |
Inert Polymer | |
2, 5, 10μL |
Non-filtered | |
Green | |
E300 | |
5.8 cm | |
Refill | |
Pipette Tips Reload Kit | |
Universal Fit | |
EXPERT Universal TOWERPACK | |
Certified Quality |