missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Gilson™ EXPERT™ Universal Tipack™ Racked Pipette Tips

One tip, any pipetter: Space saving tip packaging to allow for more room for your research

Manufacturer:  Gilson™ F1731002

 View more versions of this product

Catalog No. F1731002G



 

Specifications

Description

Tips, Pipette; Gilson; EXPERT Universal Fit Pipette Tips; Color: Red; Model: E10; Volume: 0.1 to 10uL; 28.83mm; Graduations at 2 and 10uL; 96 Tips/Pk.; 5 Pk./Cs.

Uniquely designed Tipacks feature a dual-purpose lid: hinged lid to easily open and close while using tips or pull pack out of hinges to set on top or discard for high-throughput tip usage.

  • Fit leading pipetter brands
  • Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space
  • Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing
  • Offer consistent performance
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens
  • Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing
  • Clear packaging allows easy tip identification
  • Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters
  • Feature graduations at varying volumes allowing for quick checks when aspirating samples
  • Economical and easy to use

Description & Specifications

Specifications

Tipack™ Tip
Nonsterile
2, 10μL
E10
Inert Polymer
1.13 in.
DNase/RNase-free, Non-pyrogenic, Human gDNA and PCR inhibition-free
0.1 to 10μL
Red
No
Standard
Rack
2.88cm
Universal