Please login to your online account to display your discounted pricing

Gilson™ EXPERT™ Universal Tipack™ Racked Pipette Tips


One tip, any pipetter: Space saving tip packaging to allow for more room for your research

Manufacturer: gilson™  F1735012

 View more versions of this product

Catalog No. F1735012G

  • / Pack
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Product Type Tipack™ Tip
Material Inert Polymer
Length (English) 4 in.
Length (Metric) 10.22cm
For Use With (Equipment) Universal
Sterility Sterile
Graduations 200, 500, 1000μL
Autoclavable No
Model E1000 XL
Tip Style Extended
Packaging Rack
Certifications/Compliance DNase/RNase-free, Non-pyrogenic, Human gDNA and PCR inhibition-free
Volume (Metric) 50 to 1250μL
Color Blue

Uniquely designed Tipacks feature a dual-purpose lid: hinged lid to easily open and close while using tips or pull pack out of hinges to set on top or discard for high-throughput tip usage.

  • Fit leading pipetter brands
  • Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space
  • Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing
  • Offer consistent performance
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens
  • Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing
  • Clear packaging allows easy tip identification
  • Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters
  • Feature graduations at varying volumes allowing for quick checks when aspirating samples
  • Economical and easy to use