missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ EXPERT™ Tips, Sterilized MegaPack, Case
Universal fit EXPERT Tips are designed to fit leading pipette brands, allowing you to stock one brand of tips saving time, money, and bench space. The tips are produced using state-of-the-art manufacturing techniques assuring lot-to-lot consistency and high performance.
$77.88 - $77.88
Specifications
Sterility | Sterile |
---|---|
Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
Compatibility | Universal Fit Pipettor |
Tip Style | Universal |
For Use With (Equipment) | Universal Fit Pipettor |
Catalog Number | Mfr. No. | Length (English) | Color | Graduations | Volume (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Color | Graduations | Volume (Metric) | Price | Quantity | ||
F1732072G
|
Gilson™
F1732072 |
1.77 in. | Red | 2, 5, 10μL | 0.1 to 10 μL |
Pack of 960 Each for $77.88
Case of 5 Pack for $389.40 |
|
F1733072G
|
Gilson™
F1733072 |
2 in. | Yellow | 10, 50, 100μL | 1 to 200 μL |
Pack of 960 Each for $77.88
Case of 5 Pack for $389.40 |
|
Description
Give you the choice to expose only 96 tips at a time with a portioned cover, or remove the cover completely to quickly access 192 tips. Each pack contains 960 Tips: 192 tips per layer, 5 layers high.
- Fit leading pipette brands
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing
- Offer consistent performance
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing
- Clear packaging allows easy tip identification
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Feature graduations at varying volumes allowing for quick checks when aspirating samples
- Economical and easy to use
Specifications
Sterile | |
Universal Fit Pipettor | |
Universal Fit Pipettor |
DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free | |
Universal | |
Inert Polymer |