missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ Tip Empty Rack For Pipet Tips
Use with loose Gilson Diamond tips. Gilson™ Tip Empty Rack For Pipette Tips are color coded for ease of use.
Supplier: Gilson™ F161360
Description
- Fully autoclavable
- Made of polypropylene
Specifications
Empty Rack | |
Purple | |
Polypropylene | |
No | |
Diamond Tips | |
3.82 in. | |
4.33 in. |
Autoclavable | |
Pipette Tips (1 to 5 mL D5000) | |
Rectangular | |
Non-sterile | |
9.7 cm | |
5.94 in. |