missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GFS Chemicals Amco Clear™ Linear Calibration Sets DFS Item

Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers.

Manufacturer:  GFS Chemicals 85568

 View more versions of this product

Catalog No. 15-426-12



Description

Description

  • Ready to use — no mixing or dilution required
  • Consist of polymer microspheres suspended in a pure, aqueous medium
  • Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
  • Nontoxic and won't settle out of suspension
  • Guaranteed accuracy within 1%
  • Designed for 90° white light turbidimeters (EPA 180.1 design)
  • Guaranteed one-year shelf life

Order Info

Available in three ranges. Each set consists of six 125mL bottles of primary standards.

Compliance

Fulfill U.S. EPA recommendations for linear calibration of each range used to permit instrument-to-instrument correlation

Specifications

Specifications

125mL of each 0, 20, 40, 60, 80 and 100 NTU primary standards
EPA
0, 20, 40, 60, 80, 100 NTU
Linear Calibration Kit
1%
Documents