missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Genstar Technologies™ Gentec™ R31SL Series High Purity Low Flow Regulator

Designed for applications where consistent outlet pressure and flow are desired

Manufacturer:  Genstar Technologies Co R31SLMKDSKC66011D

 View more versions of this product

Catalog No. 10-575-233


 

Specifications Description & Specifications

Specifications

660
Dual
100psi
5.08cm
2 x 10-8 atm.cc/sec. He
2 in.
Diaphragm valve
Yes
3000psi
316L Stainless Steel
4.03 lb.
316L Stainless Steel
ABS Plastic
M
00: 0.25 in. NPT female inlet and outlet
1.82kg
-40 to 74°C
2 x 10-8 atm.cc/sec. heat inlet pressure: 1500psi
PCTFE
-40 to 165°F
Metal
316L Stainless Steel
High purity low flow regulator
Research laboratories, gas and liquid chromatography, laser gas systems, manifold systems, petroleum industry, process analyzers, zero and calibration gases, purging systems
0.25 in.