Please login to your online account to display your discounted pricing

Genstar Technologies™ Gentec™ R31SL Series High Purity Low Flow Regulator


Designed for applications where consistent outlet pressure and flow are desired

Manufacturer: genstar technologies co  R31SLQKDSKC35011DR

 View more versions of this product

Catalog No. 10-575-232

  • / Each
 

Description & Specifications

Specifications

Inboard Leakage 2 x 10-8 atm.cc/sec. He
Inlet 350
Ports Q
Material 316L Stainless Steel
Gauge Pressure (English) 2 in.
Bonnet Material 316L Stainless Steel
Operating Temperature Range (Metric) -40 to 74°C
Diaphragm Material 316L Stainless Steel
Pressure Range (Outlet) 100psi
Pressure Range (Inlet) 3000psi
No. of Stages Dual
Weight (Metric) 1.82kg
Seat Material PCTFE
Operating Temperature Range (English) -40 to 165°F
Knob Material ABS Plastic
Connection Type 0.25 in. GENLOK
For Use With (Application) Research laboratories, gas chromatography, process analyzers, petrochemical industry, power plants
Includes Diaphragm and relief valve
Weight (English) 4.03 lb.
Outboard Leakage 2 x 10-8 atm.cc/sec. heat inlet pressure: 1500psi
Front Panel Thickness 0.25 in.
Product Type High purity low flow regulator
Relief Valve Yes
Gauge Pressure (Metric) 5.08cm
Seal Material Metal