Please login to your online account to display your discounted pricing

Genstar Technologies™ Gentec™ R31SL Series High Purity Low Flow Regulator


Designed for applications where consistent outlet pressure and flow are desired

Manufacturer: genstar technologies co  R31SLMKDTKC66011D

 View more versions of this product

Catalog No. 10-575-231

  • / Each
 

Description & Specifications

Specifications

Inlet 660
For Use With (Application) Research laboratories, gas chromatography, process analyzers, petrochemical industry, power plants
Outboard Leakage 2 x 10-8 atm.cc/sec. heat inlet pressure: 1500psi
Ports M
Pressure Range (Outlet) 200psi
Seat Material PCTFE
Bonnet Material 316L Stainless Steel
Connection Type 0.25 in. GENLOK
Diaphragm Material 316L Stainless Steel
Front Panel Thickness 0.25 in.
Gauge Pressure (English) 2 in.
Gauge Pressure (Metric) 5.08cm
Inboard Leakage 2 x 10-8 atm.cc/sec. He
Includes Diaphragm valve
Knob Material ABS Plastic
Material 316L Stainless Steel
Operating Temperature Range (English) -40 to 165°F
Operating Temperature Range (Metric) -40 to 74°C
Pressure Range (Inlet) 3000psi
Relief Valve No
Seal Material Metal
Weight (English) 4.03 lb.
Weight (Metric) 1.82kg
No. of Stages Dual
Product Type High purity low flow regulator