missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GENTEC™ Gentec™ R30 Series Dual-Stage Regulator

Designed for applications where consistent outlet pressure and flow are desired

$913.26 - $1661.68

Specifications

Connection Type Inlet: 0.25 in. NPT (F), Outlet: 0.125 in. NPT (F)
Diaphragm Material 316L Stainless Steel
Type Dual-stage Regulator
For Use With (Application) Gas Chromatography, Research Laboratories, Process Analyzer, Petrochemical Industry, Pharmaceutical and Biotechnology, Gas Detection Equipment, Emission Monitoring Systems
Gauge Pressure (English) 2 in.
View More Specs

Products 4
Catalog Number Mfr. No. Material Pressure Range (Outlet) Price Quantity  
Catalog Number Mfr. No. Material Pressure Range (Outlet) Price Quantity  
10-575-235
View Documents Promotion Details
GENTEC™
R30BMTDKKCGA00
Nickel-plated Brass 0 to 50 psi
Each for $913.26
 
10-575-236
View Documents Promotion Details
GENTEC™
R30BMTDLKCGA00
Nickel-plated Brass 0 to 25 psi
Each for $1,004.91
 
10-575-237
View Documents Promotion Details
GENTEC™
R30SLMTDIPCGA00
316L Stainless Steel 0 to 100 psi
Each for $1,661.68
 
10-575-239
View Documents Promotion Details
GENTEC™
R30SLMTDLKCGA00
316L Stainless Steel 0 to 25 psi
Each for $1,570.56
 
Description

Description

  • High purity diaphragm regulator  
  • Small footprint
  • Custom miniature gauges
  • Ease of use with lecture bottles
  • Metal-to-metal seal

Order Info

CGA/gas type information required from customer in order to ship.

Specifications

Specifications

Inlet: 0.25 in. NPT (F), Outlet: 0.125 in. NPT (F)
Dual-stage Regulator
2 in.
2 x 10-8 atm.cc/sec. He
Dual
-40°C to +74°C
3000 psi
PTFE
0.73 kg
316L Stainless Steel
Gas Chromatography, Research Laboratories, Process Analyzer, Petrochemical Industry, Pharmaceutical and Biotechnology, Gas Detection Equipment, Emission Monitoring Systems
5.08 cm
ABS Plastic
-40°F to +165°F
M
Metal
1.6 lb.
SDS
missing translation for 'documents'

missing translation for 'documents'